Beli deburring tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BONDUELLE Sayuran InstanDeskripsi:Bonduelle is the name of a company, a brand and a founding family originally from the North of France. Both in Europe and throughout the world, the enonymous brand - as well as its other brands like Cassegrain, Globus and Arctic Gardens - has been identified as a producer of high-quality vegetables, available in all their forms and produced using a number of different technologies.Ingredients:Spinach, water, salt.
- SATA Deburring Tool Set (Pisau Deburring)Deskripsi:93452 3-piece trimmer set Product Description ●Contains one 93453 standard trimmer blade and one 93454 high-strength trimmer bladeatribut:
- Serial Number: 93452
- TRUSCO Deburring Tool with Shank Barrymer (Alat Deburring)Deskripsi:-Has durability and elasticity and is effective for tough burrs on hole processed parts which cannot be removed with a reamer or brush.-Primary polishing, burr removal, return removal, and rust removal of various hole processing.atribut:
- Brush Length: 30mm
- Purpose of Use: Primary polishing, burr removal, return removal, and rust removal of various hole processing.
- SATA Heavy-Duty Rotary Drive Deburring Tool Set (Pisau Deburring)Deskripsi:93462 Rotary Drive Chamfering Tool Set Product Description ●Quick manual internal chamfering method ●Interchangeable handle with SATA 93452 3-piece trimmer set ●Compatible with SATA 93463 crank countersink trimmer ●Applicable to hole diameters ranging from 1-16.5MM; Made of HSS high-speed steelatribut:
- Serial Number: 93462
- WESTWARD Replaceable Blade Hand Deburring Tool (Pisau Deburring)Deskripsi:Replaceable-blade hand deburring tools have a quick-release mechanism to change out deburring blades when surface shape changes or when blades become dull. Blades debur aluminum, brass, copper, steel, and plastic.atribut:
- UNSPSC: 23171605
- Handle Material: Plastic
- Rothenberger Replaceable-Blade Hand Deburring Tool (Pisau Deburring)Deskripsi:Replaceable-blade hand deburring tools have a quick-release mechanism to change out deburring blades when surface shape changes or when blades become dull. Blades debur aluminum, brass, copper, steel, and plastic.atribut:
- UNSPSC: 23171605
- Blade Material: High Speed Steel
- Color: Red
- Included Blade Style: General Purpose Deburring
- Manufacturer Part Number: 21655
- Number of Blades: 2
- Primary Material Application: Aluminium, Brass, Cast Iron, Copper, Steel
- Product Type: Deburring Blade
- Series: GRATFIX
- Surface Application: Outer Tube Edge
- TRUSCO Deburring Tool with Shank Barrymer (Alat Deburring)Deskripsi:-Has durability and elasticity and is effective for tough burrs on hole processed parts which cannot be removed with a reamer or brush.-Primary polishing, burr removal, return removal, and rust removal of various hole processing.atribut:
- Brush Length: 30mm
- Purpose of Use: Primary polishing, burr removal, return removal, and rust removal of various hole processing.
- NOGA Electric Deburring Pen Tool (Pisau Deburring)Deskripsi:The most versatile and economical. All 3.2mm shaft S blades can be attached to the NB handle.atribut:
- Suitable For: 3.2mm axis compatible
- Set Contents: NB handle (NB1000) 1 rotating blade S10 (BS1010) 1
- YELLOW JACKET Adjustable-Length Hand Deburring Tool (Pisau Deburring)Deskripsi:Adjustable-length deburring tools work with B-series deburring blades to smooth and debur hole edges and straight edges.atribut:
- UNSPSC: 23171605
- Features: Blade Inserts Axially or Perpendicular to Handle
- Included Blade Style: General Purpose Deburring
- Manufacturer Part Number: 60163
- Product Type: Deburring Tool
- Enerpac Hydraulic Cylinder Aluminum 30 Ton (Double Acting)Deskripsi:Product Lines : Industrial Tools- Double-acting for rapid retraction, regardless of hose lengths and system losses- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Steel base plate and saddle for protection against load- induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- Built-in safety valve prevents accidental over-pressurizationatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 34.2
- Base to Advance Port H (mm): 30
- Cylinder Bore Diameter E (mm): 75
- Cylinder Effective Area Advance/Retract (cm²): 44.2/24.5
- Material: Aluminium
- Optional Tilt Saddle Addition To Collapsed Height A1 (mm): 11
- Outside Diameter D (mm): 125
- Plunger Diameter F (mm): 50
- Plunger Type: Solid
- Return Type: Double-Acting, Spring Return
- Saddle Diameter J (mm): 41
- Saddle Maximum Tilt Angle Radius (degrees): 5
- Surface Treatment: Anodized
- Top To Retract Port I (mm): 55
- Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Deskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- WESTWARD Disposable Deburring Tool Set (Pisau Deburring)atribut:
- Product Type: Disposable Deburring Tool Set
- UNSPSC: 23171605
- Series: E
Daftar Harga deburring tool Terbaru October 2026
| BONDUELLE Sayuran Instan | Rp449.900 |
| NOGA Chamfering and Deburring Tool (Pisau Deburring) | Rp479.900 |
| SATA Deburring Tool Set (Pisau Deburring) | Rp209.900 |
| TRUSCO Deburring Tool with Shank Barrymer (Alat Deburring) | Rp399.900 |
| NOGA Chamfering and Deburring Tool (Pisau Deburring) | Rp109.900 |
| Solid Tool Hand Deburring with Ergonomic Handle (Pisau Deburring) | Rp99.900 |
| NOGA Chamfering & Deburring Set | Rp369.900 |
| NOGA Blade for Chamfering & Deburring (Pisau Deburring) | Rp119.900 |
| SATA Heavy-Duty Rotary Drive Deburring Tool Set (Pisau Deburring) | Rp749.900 |
| WESTWARD Replaceable Blade Hand Deburring Tool (Pisau Deburring) | Rp219.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P103023896-1.jpg)
/92P112195326-1.jpg)
/P102379372-7.jpg)
/0hP103024017-6.jpg)
/4zP110199179-1.jpg)

/P102769955-7.jpg)
/qqP112197962-1.jpg)
/bzP109332431-1.jpg)
/7mP109331274-1.jpg)
/P102379080-7.jpg)
/raP110818982-1.jpg)
/hnP109332635-1.jpg)
/P102778351-1.jpg)
/oyP105575898-1.jpg)
/i9P109796657-4.jpg)
/onP107724887-1.jpg)
/8lP108524309-1.jpg)
/7wP108524284-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)